DESCRIPTION

Plumbing Products 2 in. OD High Box Flange

PPF17S

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in

Starting at
Call for Pricing
  • QUANTITY