Plumbing Products
2 in. Push On Chrome Shower Drain
Part #P501SP | Item #1389857 | Manufacturer Part #501SP
How to get it:
Product Details
- Glue-on PVC drain
Specifications
Adjustable: No
Color Finish Category: Chromes
Construction: Non-Membrane
Drain Grate Material: Plastic
Fits Pipe Size: 2 in
Grate Color Finish: Chrome
Grate Color Finish Category: Chrome Tones
Grate Shape: Round
Outlet Type: Push On