2 in. Inside Caulk Cast Iron Shower Drain
2 in. Inside Caulk Cast Iron Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk