DESCRIPTION

Plumbing Products 3/4 in. IPS Sure Grip Brass Flange

PPF3B

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY