3/4 x 1/2 in. FGHT x FIPS Brass Reducing Adapter

You last purchased this on
 
Plumbing Products

3/4 x 1/2 in. FGHT x FIPS Brass Reducing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plumbing Products

3/4 x 1/2 in. FGHT x FIPS Brass Reducing Adapter

  • Fast #
  • Part #PHPS1
  • Item #1194752
  • Manufacturer Part #HPS1
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FGHT
End Connection 2:
FIPS
End Connections:
FGHT x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing, Adapter
Material:
Brass