DESCRIPTION

Plumbing Products 7/8 in. OD Sure Grip Brass Flange

PPF6B

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
7/8 in
Fitting Size 2
7/8 in
Fitting Sizes
7/8 in x 7/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY