DESCRIPTION

Plumbing Products NPT x Swivel Brass Adapter

RS6008882

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
Swivel
End Connections
NPT x Swivel
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass