DESCRIPTION

Plumbing Products Slip-Joint Brass Nut

PSJ11XIB

Diameter:

SPECIFICATIONS

Color Finish
Chrome
Diameter
1-1/2 in
End Connection 1
Slip Joint
Inside Diameter
1-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY