DESCRIPTION

Plumbing Products Sure Grip 1-1/2 in. Metal Hinged Escutcheon in Chrome

PPF35

Manufacturer Part #: PF-35

Color/Finish

Chrome

SPECIFICATIONS

Collection
Sure Grip
Escutcheon Connection Type
IPS
Escutcheon Style
Hinged
FM Approved
No
Fits Pipe Size
1-1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

Print

DOCUMENTS