1-1/4 in. Metal Shallow Box Escutcheon in Chrome
Sure Grip 1-1/4 in. Metal Shallow Box Escutcheon in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Sure Grip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Metal