Sure Grip 5/8 in. Brass Shallow Box Escutcheon in Chrome

Part #PPF5B  |  Item #1259667  |  Manufacturer Part #PF5B

Call for Pricing EACH

Color/Finish: Chrome

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Sure grip flange
  • Universal Fit
  • Covers at wall

Specifications

Collection: Sure Grip

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: IPS

Escutcheon Style: Shallow Box

Fits Pipe Size: 5/8 in

Material: Brass