7/8 in. Metal Hinged Escutcheon in Chrome
Sure Grip 7/8 in. Metal Hinged Escutcheon in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Hinged
- FM Approved:
- No
- Fits Pipe Size:
- 7/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No