DESCRIPTION

Plumbmark 12 in. PVC Plastic Round Slop Sink

PSS12

Material:

Plastic

SPECIFICATIONS

ADA Compliant
No
Material
Plastic
Material Type
PVC
Number Of Bowls
1
Overall Sink Size
12 in x 12 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.