3.5 gpf Plunger Assembly
GP Series 3.5 gpf Plunger Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Wellworth model No. K-3520 toilet and 3.5 gpf WaterGuard wall hung bowls
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Wellworth® K-3520
- CARB OTC LEED Compliant:
- No
- Collection:
- GP Series
- Flow Rate:
- 3.5 gpf
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Product Type:
- Plunger Assembly
- WaterSense Labeled:
- No