1 qt Reflector Paint
1 qt Reflector Paint
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A reflective hydrant saves valuable time and lives during an emergency
- Paint provides a coating for marking hydrants where night reflectivity is required
- Applied by spraying, brushing, stenciling or rolling
- Can be used on steel, aluminum, concrete and wood surfaces
- Other colors are available with minimum order
Specifications
- Application:
- Steel, Aluminum, Concrete, Wood Surface
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Product Type:
- Paint
- Size:
- 1 qt