100 psi Digital Pressure Logger
100 psi Digital Pressure Logger
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure sensor includes built in diaphragm seal
- Stores up to 32,512 sample points
- Software and USB cable not included
- Perfect for homeowner complaints on pressure loss
- Digital pressure logger records changes in water pressure helping pinpoint causes of drops and surges
- Waterproof case and 5 year battery
- User selectable sample intervals from 10 seconds to 24 hours
- Water resistant case
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Low:
- 0