10mL Dispenser for Hach® and Hanna Meters
DPD Powder Pop® 10mL Dispenser for Hach® and Hanna Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precise dosing every time
- Convenient push button delivery
- Use with popular brands of colorimeters and test kits with a 10 mL sample size
- Each dispenser contains enough reagent to perform 100 tests
- Designed to prevent clogging and individually packaged to prolong shelf-life
Recommended Accessories
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Hach®, Hanna
- CE Approved:
- No
- Capacity:
- 10 mL
- Collection:
- DPD Powder Pop®
- EPA Compliant:
- Yes
- Fits Brand:
- Hach®, Hanna
- NSF Certified:
- No
- Product Type:
- DPD Dispenser
- UL Listed:
- No
- Weight:
- 0.1 lb