12 ft. Aluminum Handled Mirror
12 ft. Aluminum Handled Mirror
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safely and quickly inspect manholes
- These telescopic inspection mirrors are rugged, versatile and easy to use
- Avoid entering confined spaces
- Allows inspection of manholes and other confined spaces without exposing the worker to the dangers of confined space entry
Specifications
- Handle Length (in):
- 144 in
- Handle Material:
- Aluminum
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Accessory
- Size:
- 8 in x 10 in
- Width:
- 10 in