Pollardwater

160 psi Pitot

Part #PP65926  |  Manufacturer Part #P65926

High Pressure:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick disconnect liquid-filled gauge
  • Quick disconnect fitting for mounting the gauge
  • The air chamber serves as a damper to hold the gauge indicator needle as steady as possible for a more accurate reading
  • Durable chrome plated finish for long wear

Specifications

Color Finish: Polished Chrome

Diameter: 2-1/2 in

Handle Material: Brass

High Pressure: 160

Low Pressure: 0

Material: [Brass, Copper]

Product Type: Pitot