DESCRIPTION

  • Allows you to measure flow with optional pitot
  • Alternate inlet threads available
  • Attach the LPD-250 directly to a hydrant or the end of a hose
  • Available in either lightweight aluminum (yellow) or of steel construction (orange)
  • Comes standard with a 2-1/2" FNST inlet
  • Designed for use with LPD-CHLOR, VITA-D-CHLOR™ (tablet screen required) or Enviro-C™ (tablet screen required)
  • Diffuse the flow of the hydrant and trap debris
  • For flows up to 1250 gpm
  • Neutralize chlorine/chloramines (10 ppm or less)

Pollardwater LPD-Chlor™ 2-1/2 in. Dechlorinator

PLPD250

Material:

SPECIFICATIONS

Collection
LPD-Chlor™
Color Finish
Yellow
End Connection 1
FNST
End Connections
FNST
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Flow Rate
200 gpm - 1250 gpm
Material
Aluminum
Maximum Pressure
200 psi
Type
Dechlorinating Diffuser
Weight
13

Starting at
Call for Pricing
  • QUANTITY