2-1/2 in. Vacuum Curb Box Cleaner

You last purchased this on
 
Pollardwater

2-1/2 in. Vacuum Curb Box Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

2-1/2 in. Vacuum Curb Box Cleaner

  • Fast #
  • Part #PP52101
  • Item #4930359
  • Manufacturer Part #P52101
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works on small rocks, sand, mud and debris
  • Easy and fast to operate
  • Uses compressed air to clean out valve boxes and tight spaces
  • Compressor and hoses not included
  • Vacuum action sucks up mud, sand, small rocks and other lose debris
  • Requires Certification

Specifications

Diameter:
2-1/2 in
Length:
5 ft
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
WaterSense Labeled:
No
Waterworks Application:
Water