2-1/2 in. Hydrant Flow ID Disk Class A Green
2-1/2 in. Hydrant Flow ID Disk Class A Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Warns against hookup in cases of emergency
- Unaffected by abuse or severe temperature changes
- Visually identifies the flow rate of hydrants
- Call for quantity discounts
- Made of durable HDPE
- Custom hydrant disks are available
- Fits 2-1/2" hydrant nozzle
- Highly visible colors are easy to read
Specifications
- Color Finish Name:
- Hi-Viz Green
- Diameter:
- 2-1/2 in
- FM Approved:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- WaterSense Labeled:
- No
- Weight:
- 1.6 oz