Pollardwater
2-1/2 in. Hydrant Flow ID Disk Class AA Blue
Part #PP68580 | Item #4931756 | Manufacturer Part #P68580
Call for Pricing
EACH
Diameter:
Product Details
- Visually identifies the flow rate of hydrants
- Warns against hookup in cases of emergency
- Unaffected by abuse or severe temperature changes
- Highly visible colors are easy to read
- Fits 2-1/2" hydrant nozzle
- Made of durable HDPE
- Custom hydrant disks are available
- Call for quantity discounts
Specifications
Color Finish: Hi-Viz Blue
Diameter: 2-1/2 in
FM Approved: No
Material: Plastic
Material Type: HDPE
Weight: 1.6