2-1/2 x 1/4 in. NST x NPT Brass Tapped Cap

Part #PP67597T  |  Item #4930564  |  Manufacturer Part #P67597T

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in x 1/4 in

    Part #PP67597T | Item #4930564 | Mfr. Part #P67597T

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pin lug cap with 1/4" tap
  • Does not include gauge or bleeder valve
  • National standard thread (NST) 2-1/2"

Specifications

Brand Model Compatibility: MN10013, MN10010, MN10011, MN10012, MN10020 and MN10015 Track-It™ Data Loggers

Clean Bagged: No

End Connection 1: NST

End Connection 2: NPT

End Connections: NST x NPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 2-1/2 in x 1/4 in

Fitting Type: Tapped Cap

MA Approved: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No