2-3/20 in. Plug for Curb Box
2-3/20 in. Plug for Curb Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Buoyant
- Vacuum Resistant
- Non-Magnetic
- Pays for itself with one reconnect fee
- The thief doesn't even know what he/she is up against
- Resistant to attacks by digging bars, pipes, rods, curb keys and more
- No moving parts to corrode or fail
Specifications
- Brand Model Compatibility:
- A.Y. McDonald, Mueller, Ford, Sigma, Bingham and Taylor Curb Boxes
- Fitting Size 1:
- 2-3/20 in
- Fitting Sizes:
- 2-3/20 in
- MA Approved -:
- No
- Product Type:
- Plug for Curb Box
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb