Pollardwater

200 psi Pitot

Part #PP65927  |  Manufacturer Part #P65927

High Pressure:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handheld pitot and hydrant flow testing
  • Quick disconnect makes easy work of switching gauges

Specifications

Color Finish: Polished Chrome

Diameter: 2-1/2 in

Handle Material: Brass

High Pressure: 200

Low Pressure: 0

Material: [Brass, Copper]

Product Type: Pitot