3 - 12 in. Pipe Scraper

You last purchased this on
 
Pollardwater

Chain Pipe Descalers 3 - 12 in. Pipe Scraper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

Chain Pipe Descalers 3 - 12 in. Pipe Scraper

  • Fast #
  • Part #PP575
  • Item #800402
  • Manufacturer Part #P575
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty pipe scraper can be used in the repair and cleaning of cast iron, clay tile, AC, plastic, concrete and steel pipe
  • The metal pipe heavy duty pipe scraper can be used in the repair and cleaning of cast iron, clay tile, a.C, plastic, concrete and steel pipe
  • Clean pipes before tapping or installing of repair clamps or couplings
  • Makes for faster cutting and better repairs
  • Versatile scraper for removing mud and scale from pipe surfaces
  • Requires Certification

Specifications

Collection:
Chain Pipe Descalers
Fits Pipe Size:
3 in - 12 in
Length:
48 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Pipe Scraper
Waterworks Application:
Pipe Preparation