3 ft. Long Handle Key with Mueller Pentagon

You last purchased this on
 
Pollardwater

3 ft. Long Handle Key with Mueller Pentagon

  • Fast #
  • Part #PP54190
  • Item #4936834
  • Manufacturer Part #P54190
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

3 ft. Long Handle Key with Mueller Pentagon

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Select from three socket sizes
  • Manufactured from solid stock
  • Long handle keys will prevent the need to bend over every time a meter cover needs opened
  • Custom sockets available
  • Requires Certification

Specifications

Length:
3 ft
MA Approved -:
No
Maximum Capacity:
1-1/16 in
Tool Type:
Cover
WaterSense Labeled:
No
Weight:
4.6 lb