Dechlor Snap Bag 6 in. x 30 in. High Visibility Orange
Dechlor Snap Bag 6 in. x 30 in. High Visibility Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works better than sand bags as they don’t leak sand and they drain after use
- Heavy duty, reinforced polyester/nylon material with grommets
- Keeps emergency dechlorinating mats and strips in place while channeling water
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- High Visibility Orange
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Plastic, Fabric
- Material Type:
- Polyester, Nylon
- Product Type:
- Dechlor Snap Bag
- Size:
- 6 in x 30 in
- WaterSense Labeled:
- No