30 psi LP Steam Thawer

You last purchased this on
 
Pollardwater

30 psi LP Steam Thawer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

30 psi LP Steam Thawer

  • Fast #
  • Part #PP683LT
  • Item #4936730
  • Manufacturer Part #P683LT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Portable and easy to use
  • Generator runs 40 minutes on 3 gallons of water
  • Thaws frozen hydrants quickly
  • Also thaws frozen pipes, meters and valves
  • Propane tank sold separately
  • Comes complete with a 30 lb steam gauge, safety valve, steel nozzle and 6' hose for easy maneuverability
  • Uses propane gas to heat water in the 3 gallon steam generator
  • Requires Certification

Specifications

FM Approved:
No
MA Approved -:
No
Material:
Steel
NSF Certified:
No
Power Source:
Gas
Pressure - High:
30
Product Type:
Nozzle
UL Listed:
No
WaterSense Labeled:
No