3/4 in Curb Stop Replacement Tool

Part #PP645  |  Item #4929954  |  Manufacturer Part #P645

Call for Pricing EACH

Brand Model Compatibility:

Joseph G. Pollard 3/4 in Curb Stop
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Change “round port” curb stops under pressure
  • Stops complete flow on 3/4" lines with iron pipe thread outlet and flare type copper tube outlet
  • Use the adapter kit for 1” full port oval curb valves

Specifications

Brand Model Compatibility: Joseph G. Pollard 3/4 in Curb Stop

MA Approved: No

Pipe Tubing Size: 3/4 in

Tool Type: Aqua Stop Curb

WaterSense Labeled: No