4-1/2 in. Hydrant Flow ID Disk Class B Orange

Part #PP68585  |  Item #4931778  |  Manufacturer Part #P68585

$14.02 EACH

Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Visually identifies the flow rate of hydrants
  • Warns against hookup in cases of emergency
  • Unaffected by abuse or severe temperature changes
  • Highly visible colors are easy to read
  • Fits 4" or 4-1/2" hydrant nozzle
  • Made of durable HDPE
  • Custom hydrant disks are available
  • Call for quantity discounts

Specifications

Color Finish: Hi-Viz Orange

Diameter: 4-1/2 in

FM Approved: No

MA Approved: No

Material: Plastic

Material Type: HDPE

WaterSense Labeled: No

Weight: 1.6