5 ft. Curb and Valve Box Cleaner Standard Blades
5 ft. Curb and Valve Box Cleaner Standard Blades
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits in places other tools won't
- The standard blade incorporates interlocking teeth for lifting small objects also capture sand and mud
- The standard blade incorporates interlocking teeth for lifting small objects and can also capture sand and mud
- Standard blades are strong and durable
Specifications
- Application:
- Residential
- IAPMO Listed -:
- No
- Length:
- 5 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- Product Type:
- Curb and Valve Box Cleaner with Blade
- WaterSense Labeled:
- No