Pollardwater
5 ft. Fixed Valve Stem Extension Key
Part #PP51805 | Item #4930095 | Manufacturer Part #P51805
$130.68
EACH
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Gate valve extensions for underground valves
- With 2" square nut on top end and 2" square socket on the bottom
Specifications
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Height: 5 ft
MA Approved: No
Material: Steel
Product Type: Stem Extension Key
WaterSense Labeled: No