5 ft. Hydrant Marker with Reflective Red Bands and Non Reflective Red Flag
5 ft. Hydrant Marker with Reflective Red Bands and Non Reflective Red Flag
Frequently Purchased Together
Product Details
- Five reflective red sections per marker
- Corrosion-free and UV resistant fiberglass shaft
- 64 in fiberglass marker with reflective red stripes and non reflective red flag on top
- Mounting bracket is 1-1/2 in x 4 in with a 3/8 in diameter bolt hole
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, White
- Diameter:
- 3/8 in
- Length:
- 64 in
- MA Approved -:
- No
- Material:
- Fiberglass, Steel
- Product Type:
- Marker
- WaterSense Labeled:
- No