Pollardwater
5 ft. Valve Stem Extension Key Fixed with Swivel
Part #PP51805SW | Item #5077853 | Manufacturer Part #P51805SW
Call for Pricing
Height:
How to get it:
Product Details
- Gate valve extensions for underground valves
- With 2" square nut on top end and 2" square swivel socket on the bottom
Specifications
Height: 5 ft
MA Approved: No
Material: Steel
Product Type: Valve Stem Extension Key Fixed
Tool Type: Valve Stem Extension
WaterSense Labeled: No