5 lb. Ultra-Grease Block
5 lb. Ultra-Grease Block
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Simple and safe to use
- Decreased jetting and grease disposal costs
- Greatly reduces grease, fat and oil accumulation
- Continuous dosage by hanging the block half-way into the lift station water, adjacent to the highest flow
- The block dissipates in 30-90 days in normal water flow rates
- Standard blocks and red, premium
- Ultra-grease blocks offer 24 hour continuous waste digestion by simply hanging the block about half-way into the lift station water, adjacent from the highest flow areas
- Ultra-grease block is a bacteria filled slow release block used for digesting organics such as grease, fats and oils in lift stations, wet wells, etc
- Rope for hanging is included
Specifications
- Application:
- Filtration
- Color Finish Category:
- Reds
- MA Approved -:
- No
- Material:
- Grease
- Size:
- 5 lb
- WaterSense Labeled:
- No