6 ft. Socket Gate Valve Extension

Part #PP51806  |  Item #4930099  |  Manufacturer Part #P51806

$146.72 EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Gate valve extensions for underground valves
  • With 2" square nut on top end and 2" square socket on the bottom

Specifications

End Connection 1: Socket Weld

End Connections: Socket Weld

FM Approved: No

GSA Approved: No

Height: 6 ft

Length: 6 ft

MA Approved: No

Material: Steel

NSF Certified: No

Product Type: Stem Extension

WaterSense Labeled: No