75 ft. Service Line Replacement Kit with T-Type Pulling Grips
75 ft. Service Line Replacement Kit with T-Type Pulling Grips
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimizes damage to streets and side walks
- Cut replacement time by 50–75%
- No need to dig up the entire service line
- Galvanized finish
Specifications
- Length:
- 75 ft
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Waterworks Application:
- Water