8 ft. Gate Valve Ring Handle Key

Part #PP544  |  Item #4930374  |  Manufacturer Part #P544

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large, heavy duty ring allows user to insert large bars to provide extra leverage
  • Solid ring holds up under the most demanding situations and will fit most digging bars
  • Extremely strong drop forged socket stands up to the toughest jobs
  • Design of the socket allows mud and debris to exit through the top of the socket
  • Slim design allows key to be stored conveniently
  • Durable epoxy coat applied for corrosion resistance
  • Our key is manufactured with lightweight, high strength tubing per ASTM A513
  • Socket is investment cast AISI 1045 carbon steel per ASTM A781

Specifications

ASTM Specifications: [ASTM A-513, ASTM A-781]

Coating: Powder Coated

Color Finish Category: Blues

Length: 8 ft

MA Approved: No

Material: Carbon Steel

Tool Type: Ring Handle Gate Valve Key

WaterSense Labeled: No

Weight: 16