8 ft. Steel Digging Bar

You last purchased this on
 
Pollardwater

8 ft. Steel Digging Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

8 ft. Steel Digging Bar

  • Fast #
  • Part #PP55205
  • Item #4928989
  • Manufacturer Part #ERPCD148
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy-duty hex steel bar stock
  • Virtually indestructible
  • Point/chisel ends
  • Loosens up the most stubborn manhole covers
  • Versatile tool for probing, prying and digging
  • Requires Certification

Specifications

Length:
8 ft
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Weight:
35 lb
Width:
1-1/4 in