Pollardwater
8 FT Valve STEM Extension KEY FIXED W/SWVL
Part #PP51808SW | Item #5077553 | Manufacturer Part #P51808SW
Call for Pricing
Type:
PP51808SWHow to get it:
Product Details
- Gate valve extensions for underground valves
- With 2" square nut on top end and 2" square swivel socket on the bottom
Specifications
Height: 8 ft
MA Approved: No
Material: Steel
Type: PP51808SW
WaterSense Labeled: No