84 in. Length Telescoping Gate Key with Swivel Nut and Easy Folding Handle

Part #PP548SWIV  |  Item #4936804  |  Manufacturer Part #P548SWIV

Call for Pricing EACH

Length:

7 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique design allows T-handle to drop to the side, allowing the tool to be stored conveniently
  • Length of convenient folding handle and can be adjusted
  • Extremely strong drop forged socket stands up to the toughest jobs
  • Design of the socket allows mud and debris to exit through the top of the socket
  • Adjusts in lengths from 4-1/2' to 7'
  • High strength swivel socket helps reach tilted valves and non-vertical valve boxes
  • Swivel socket is precision machined from high grade bar stock

Specifications

Adjustable: Yes

Coating: Powder Coated

Color Finish: Blue

Color Finish Category: Blues

Length: 7 ft

MA Approved: No

Material: Carbon Steel

Product Type: Valve Key

Tool Type: Key Wrench

Type: Easy Fold Telescoping Gate Valve Key

Valve Type: Gate Valve

WaterSense Labeled: No

Waterworks Application: Water