MagLocator Manual Underground Line Locator

You last purchased this on
 
Pollardwater

MagLocator Manual Underground Line Locator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

MagLocator Manual Underground Line Locator

  • Fast #
  • Part #PP816
  • Item #1900261
  • Manufacturer Part #P816
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No dials or batteries needed
  • Super sensitive low friction operation
  • Simple and cost effective
  • Aluminum and polymer construction
  • Delrin™ bearing collar provides supersensitive, near frictionless operation
  • Type: pipe locator
  • Used by municipal water and sewer departments as well as contractors and rural water systems
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Line Locating - Dowsing
Battery Size:
9V
Battery Type:
Alkaline
Case Included:
No
Color Finish Name:
Yellow
Handle Type:
Pistol Grip
Material:
Aluminum, Plastic
Material Type:
Polymer
NEMA:
NEMA IP54
Product Type:
Locator with Case
Waterworks Application:
Locate