Pollardwater
DPD Total Chlorine Reagent Powder Pillows 10 mL 100/pk
Part #PLHC2105669 | Item #3603217 | Manufacturer Part #LHC2105669
Call for Pricing
EACH
Type:
DPD Chlorine Reagent PowderProduct Details
- Hach® DPD Powder Pillows® are USEPA accepted for chlorine testing in drinking water and wastewater analysis
- Powder Pillows® contain premeasured reagent for use with colorimeters and test Kits
Documents
Specifications
NSF Certified: No
Package Quantity: Pack of 100
Size: 10 ml
Type: DPD Chlorine Reagent Powder
UL Listed: No