This product requires certification to purchase.

4-1/2 in. Flushing Diffuser with 10 ft. Hose

You last purchased this on
 
Pollardwater

FlushPro 4-1/2 in. Flushing Diffuser with 10 ft. Hose

  • Fast #
  • Part #PFLUSHPROXLKIT
  • Item #7659121
  • Manufacturer Part #FLUSHPROXLKIT
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pollardwater

FlushPro 4-1/2 in. Flushing Diffuser with 10 ft. Hose

  • Fast #
  • Part #PFLUSHPROXLKIT
  • Item #7659121
  • Manufacturer Part #FLUSHPROXLKIT
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Contains 4-1/2" Flushpro with 4-1/2" x 10' nitrile rubber fire hose
  • Flushpro - has a 4-1/2" female swivel connection
  • Flushpro - heavy duty pvc construction
  • Flushpro - lightweight
  • Flushpro - large carrying handle
  • Hose - comes standard with M x F aluminum rocker lug fittings
  • Hose - rubber cover resists cuts and abrasions
  • Code - A2160500010NSTALRL for hose
  • Code - LFLUSHPROXL for FlushproXL
  • Requires Certification

Specifications

Collection:
FlushPro
Color Finish Name:
Pollard Metallic Blue
End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Fitting Type:
Straight
Flow Rate:
500 gpm - 2700 gpm
Length:
10 ft
Pressure - Maximum:
200 psi