FNST Pressure Testing Kit

You last purchased this on
 
Pollardwater

FNST Pressure Testing Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

FNST Pressure Testing Kit

  • Fast #
  • Part #PP67502LF
  • Item #4930469
  • Manufacturer Part #P67502LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Swivels to aim flow to where discharged water will minimize property damage
  • Diffuses flow to reduce damage
  • Lightweight and only 14 pounds
  • This diffuser has a replaceable pressure tube
  • Piezo tube assembly and 100 psi liquid filled gauge
  • Ruggedly constructed to provide years of dependable service
  • Diffuser performs 3 functions simultaneously as it swivels to aim flow, diffuses flow to reduce damage and allows you to estimate the amount of water flushed
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Material:
Cast Aluminum
NSF Certified:
No
Pressure - High:
100
Product Type:
Pressure Testing Kit
UL Listed:
No
Weight:
12 lb