FNST x MGHT 2-1/2 x 3/4 in. Hydrant Reducer

Part #PP673  |  Item #1445047  |  Manufacturer Part #P673

Call for Pricing

Fitting Sizes:

2-1/2 in x 3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Female x male reducers
  • Pin lug

Specifications

End Connection 1: FNST

End Connection 2: MGHT

End Connections: FNST x MGHT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 2-1/2 in x 3/4 in

Fitting Type: Reducing

Material: Brass

NSF Certified: No

Product Type: Hydrant Reducer

UL Listed: No