2-1/2 in. FNST Diffuser
HydrantPro™ 2-1/2 in. FNST Diffuser
Frequently Purchased Together
Product Details
- Lightweight with swivel adapter
- Reduces damage while flushing hydrants
- Estimated gallons flushed is up to 2120 gpm
- Suggested protective case P190140075525
- Case not included
- Swivels to aim discharged water will minimize property damage
Documents
Recommended Accessories
Specifications
- Collection:
- HydrantPro™
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 2120 gpm
- MA Approved -:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - High:
- 160
- Product Type:
- Diffuser
- UL Listed:
- No
- WaterSense Labeled:
- No