HydrantPro™ HYD100 and HYD160 Aluminum Hose Nozzle Diffusers and Swivel Piezo 4 in. and 4-1/2 in. Pumper Nozzle Diffusers FNPT x MNPT 1/4 in. Ball Valve

Part #PP675012  |  Item #2178377  |  Manufacturer Part #P675012

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The three way ball valve allows you to bleed air out of your line so your gauge readings are more accurate
  • FNPT x FNPT x MNPT

Specifications

ANSI Specifications: ANSI Z1157-2014e1

Brand Model Compatibility: [HydrantPro™ HYD100 Aluminum Hose Nozzle Diffuser, HYD160 Swivel Piezo 4-1/2 in Pumper Nozzle Diffuser]

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: MNPT

End Connections: FNPT x MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in

IAPMO Listed: Yes

NSF Certified: No

Product Type: 3-Way Ball Valve

UL Listed: No

Valve Size: 1/4 in

WaterSense Labeled: No